- 420 Amp
- Open/Panel Enclosure
- Digital
- Starter Only
description
- Controlled ramp start and stop, minimize spillage in material handling applications and water hammer in pumping equipment
- Current limit provides a current ceiling to limit peak demand on start and constant current starting of high inertial loads such as chippers, centrifuges and compressors
- Tachometer feedback may be used to provide consistent starting independent of load conditions on textile, material handling and pumping equipment.
- Baldor builds a complete line of soft starters and dynamic brakes which can be built to your specifications
applications
- Controlled ramp start and stop, minimize spillage in material handling applications and water hammer in pumping equipment
- Current limit provides a current ceiling to limit peak demand on start and constant current starting of high inertial loads such as chippers, centrifuges and compressors
- Tachometer feedback may be used to provide consistent starting independent of load conditions on textile, material handling and pumping equipment.
- Baldor builds a complete line of soft starters and dynamic brakes which can be built to your specifications Contact your local Baldor distributor or Baldor sales office for more information
features
- On board LED diagnostics
- Current indicator scaled to read 0 to 400% full load amps
- Simple on board current calibration
- Tachometer input
- Five output relay contacts
- Voltage ramp or current limit starting
- Seperate ramp down adjustments
- UL® listed and cUL Canada listed
compliances
- 0
options
- Other enclosures types, sizes and configurations available
- Available as a kit
| Enclosure | Chassis |
| Voltage Rating | 460, 230, 208 |
| Control Type | Non-Combination Starter |
| Phase | Three Phase |
| Amp Size | 420 A |
| Depth | 11.25 in |
| Maximum HP @ Voltage | 150 hp @ 208 V, 150 hp @ 230 V, 350 hp @ 460 V |
| RefPicture | MB7 |
| Cooling Type | Forced Air |
| Hz | 60 Hz |
| DC Injection Braking | No |
| Analog/Digital | Analog |
| Mult. Sym. | E7 |
| Weight | 156.0 LB |
| EAN or UPC | 781568304853 |

