- Stand Alone Panel
- Linear Interpolation
- 1 Servo Axis
- Servo Technology
- 7. 5a/160v Motor
| Technology | Servo |
| Feedback | Resolver (Encoder option) |
| Power Required | 115 VAC & +24 VDC for logic |
| Motion Type | Linear Interpolation |
| Enclosure | Stand Alone Panel |
| Output Type | Active High (PNP) |
| RefPicture | MintDrive |
| Motor Amps | 7.5a/160v |
| Multi Tasking | Yes |
| Active X | Yes |
| Input Type | Active High/Low (PNP/NPN) |
| Position Capture Time | 2@1 microsec |
| No. of Axis | 1 Servo |
| Embedded C | No |
| Weight | 6.057 LB |
| EAN or UPC | 781568545638 |

