- 3500 RPM
- 50 V Bus
- 3.1 lb/in Continuous Stall Torque
- 3.42 A Continuous Stall Amps
- 0.00048 Inertia
| Voltage Constant | 12 V |
| Series | DC |
| Bus Volts | 50 V |
| Inertia (Inch Pounds per Second²) | 0.00048 |
| Peak Torque | 19 (2.1) |
| RefPicture | mtservo |
| Peak Current | 18.5 |
| Speed (RPM) | 3500 |
| Continuous Stall Amps | 3.42 A |
| Installed Options | Cable Lead Wires, B-14 Metric C-Face w/Feet |
| Continuous Stall Torque | 3.13 lb/in |
| Weight | 5.0 LB |
| EAN or UPC | 781568193136 |

