- 3000 RPM
- 30 V Bus
- 3.1 lb/in Continuous Stall Torque
- 5.50 A Continuous Stall Amps
- 0.00048 Inertia
| Voltage Constant | 7.4 V |
| Bus Volts | 30 V |
| Speed (RPM) | 3000 |
| Peak Current | 30 |
| Continuous Stall Amps | 5.5 A |
| Installed Options | C-Face, MS Connector |
| Continuous Stall Torque | 3.13 lb/in |
| Series | DC |
| Peak Torque | 19 (2.1) |
| Inertia (Inch Pounds per Second²) | 0.00048 |
| RefPicture | 2200 |
| Weight | 5.0 LB |
| EAN or UPC | 781568146958 |

