- 2800 RPM
- 100 V Bus
- 6.3 lb/in Continuous Stall Torque
- 2.68 A Continuous Stall Amps
- 0.00163 Inertia
| Peak Torque | 44 (4.9) |
| Voltage Constant | 30.7 V |
| Speed (RPM) | 2800 |
| Series | DC |
| Peak Current | 16.9 |
| Continuous Stall Amps | 2.68 A |
| Inertia (Inch Pounds per Second²) | 0.00163 |
| Bus Volts | 100 V |
| Installed Options | Cable Lead Wires, Flange Mounting |
| RefPicture | mtservo |
| Continuous Stall Torque | 6.25 lb/in |
| Weight | 9.0 LB |
| EAN or UPC | 781568146965 |

