- 2800 RPM
- 100 V Bus
- 11.3 lb/in Continuous Stall Torque
- 4.76 A Continuous Stall Amps
- 0.00325 Inertia
| Speed (RPM) | 2800 |
| Inertia (Inch Pounds per Second²) | 0.00325 |
| Peak Torque | 75 (8.5) |
| Continuous Stall Amps | 4.76 A |
| Series | DC |
| Peak Current | 28.5 |
| Voltage Constant | 31.1 V |
| RefPicture | mtservo |
| Continuous Stall Torque | 11.25 lb/in |
| Bus Volts | 100 V |
| Installed Options | Cable Lead Wires, C-Face |
| Weight | 11.0 LB |
| EAN or UPC | 781568181287 |

