- 2800 RPM
- 100 V Bus
- 11.5 lb/in Continuous Stall Torque
- 4.76 A Continuous Stall Amps
- 0.00325 Inertia
| Continuous Stall Amps | 4.76 A |
| Peak Torque | 75 (8.5) |
| Continuous Stall Torque | 11.51 lb/in |
| Voltage Constant | 31.1 V |
| Bus Volts | 100 V |
| Inertia (Inch Pounds per Second²) | 0.00325 |
| Installed Options | MS Connector, B-5 Metric Flange w/Feet |
| Speed (RPM) | 2800 |
| Series | DC |
| Peak Current | 28.5 |
| RefPicture | 2200 |
| Weight | 13.0 LB |
| EAN or UPC | 781568193150 |

