- 2200 RPM
- 150 V Bus
- 30 lb/in Continuous Stall Torque
- 6.16 A Continuous Stall Amps
- 0.01400 Inertia
| Inertia (Inch Pounds per Second²) | 0.014 |
| Voltage Constant | 64 V |
| Continuous Stall Torque | 30 lb/in |
| Installed Options | MS Connector, Round Face |
| Peak Torque | 130.000 (14.6893) |
| Continuous Stall Amps | 6.16 A |
| RefPicture | 2200 |
| Bus Volts | 150 V |
| Peak Current | 24 |
| Series | DC |
| Speed (RPM) | 2200 |
| Weight | 17.0 LB |
| EAN or UPC | 781568192146 |

