- 1400 RPM
- 150 V Bus
- 40 lb/in Continuous Stall Torque
- 5.70 A Continuous Stall Amps
- 0.01900 Inertia
| Series | DC |
| Bus Volts | 150 V |
| Installed Options | MS Connector, Round Face |
| Continuous Stall Torque | 40 lb/in |
| Voltage Constant | 92 V |
| RefPicture | 2200 |
| Inertia (Inch Pounds per Second²) | 0.019 |
| Peak Current | 24.4 |
| Continuous Stall Amps | 5.7 A |
| Speed (RPM) | 1400 |
| Peak Torque | 190.000 (21.4689) |
| Weight | 19.0 LB |
| EAN or UPC | 781568201411 |

