- 2200 RPM
- 150 V Bus
- 40 lb/in Continuous Stall Torque
- 8.35 A Continuous Stall Amps
- 0.01900 Inertia
| Peak Current | 35.7 |
| Inertia (Inch Pounds per Second²) | 0.019 |
| RefPicture | 2200 |
| Continuous Stall Amps | 8.35 A |
| Peak Torque | 190.000 (21.4689) |
| Series | DC |
| Voltage Constant | 63 V |
| Speed (RPM) | 2200 |
| Installed Options | MS Connector, Round Face |
| Continuous Stall Torque | 40 lb/in |
| Bus Volts | 150 V |
| Weight | 22.0 LB |
| EAN or UPC | 781568201428 |

