- 1800 RPM
- 100 V Bus
- 40 lb/in Continuous Stall Torque
- 11.20 A Continuous Stall Amps
- 0.01900 Inertia
| Inertia (Inch Pounds per Second²) | 0.019 |
| Speed (RPM) | 1800 |
| Voltage Constant | 47 V |
| Continuous Stall Amps | 11.2 A |
| Series | DC |
| Bus Volts | 100 V |
| Continuous Stall Torque | 40 lb/in |
| Installed Options | MS Connector, Round Face |
| Peak Torque | 190.000 (21.4689) |
| Peak Current | 46.8 |
| RefPicture | 2200 |
| Weight | 22.0 LB |
| EAN or UPC | 781568201435 |

