- 1700 RPM
- 150 V Bus
- 50 lb/in Continuous Stall Torque
- 8.02 A Continuous Stall Amps
- 0.02400 Inertia
| Speed (RPM) | 1700 |
| Continuous Stall Amps | 8.02 A |
| Continuous Stall Torque | 50 lb/in |
| Voltage Constant | 82 V |
| Peak Current | 36.1 |
| Peak Torque | 250 (28.2) |
| Series | DC |
| Bus Volts | 150 V |
| RefPicture | 2200 |
| Installed Options | MS Connector, Round Face |
| Inertia (Inch Pounds per Second²) | 0.024 |
| Weight | 25.991 LB |
| EAN or UPC | 781568181379 |

