- 3000 RPM
- 30 V Bus
- 1.9 lb/in Continuous Stall Torque
- 3.33 A Continuous Stall Amps
- 0.00031 Inertia
| Speed (RPM) | 3000 |
| Inertia (Inch Pounds per Second²) | 0.00031 |
| Continuous Stall Amps | 3.33 A |
| Continuous Stall Torque | 1.88 lb/in |
| RefPicture | 2200 |
| Peak Current | 20 |
| Series | DC |
| Bus Volts | 30 V |
| Installed Options | C-Face, Encoder 1000 ppr, MS Connector |
| Voltage Constant | 7.4 V |
| Peak Torque | 19 (2.1) |
| Weight | 4.0 LB |
| EAN or UPC | 781568147047 |

