- 2300 RPM
- 100 V Bus
- 28 lb/in Continuous Stall Torque
- 9.20 A Continuous Stall Amps
- 0.01400 Inertia
| Series | DC |
| Continuous Stall Amps | 9.2 A |
| Installed Options | Flange Mounting, MS Connector, Environmentally Sealed, Encoder 500 ppr |
| Peak Torque | 125.000 (14.1243) |
| Voltage Constant | 40 V |
| Bus Volts | 100 V |
| Speed (RPM) | 2300 |
| Inertia (Inch Pounds per Second²) | 0.014 |
| RefPicture | 2200 |
| Continuous Stall Torque | 28 lb/in |
| Peak Current | 36.97 |
| Weight | 18.0 LB |
| EAN or UPC | 781568147085 |

