- 2300 RPM
- 100 V Bus
- 40 lb/in Continuous Stall Torque
- 13.15 A Continuous Stall Amps
- 0.02400 Inertia
| Peak Current | 54.72 |
| Series | DC |
| Inertia (Inch Pounds per Second²) | 0.024 |
| Peak Torque | 185.000 (20.904) |
| Voltage Constant | 40 V |
| RefPicture | 2200 |
| Continuous Stall Torque | 40 lb/in |
| Bus Volts | 100 V |
| Continuous Stall Amps | 13.15 A |
| Installed Options | Flange Mounting, Encoder 1000 ppr, MS Connector, Environmentally Sealed |
| Speed (RPM) | 2300 |
| Weight | 25.0 LB |
| EAN or UPC | 781568147122 |

