- 1/3 hp
- 1,800 rpm
- 575 Volts
- Three Phase
applications
- Replacement motors for equipment made in Europe requiring IEC metric frame mounting
features
- Aluminum frame construction
- IP55 weatherproof enclosure
| Hz | 60 Hz |
| Brake Feature | No |
| Frame | D71D |
| Enclosure | IP55 |
| RPM | 1800 rpm |
| Full Load rpm | 1680 rpm |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | K |
| Voltage Rating | 575 |
| Full Load Amps | 0.6 |
| Voltage | 575 |
| BALD Family Names | Metric Motor |
| Full Load Efficiency | 64 % |
| Useable at 208V | No |
| Phase | Three Phase |
| Washdown Duty | No |
| Mounting | B5 Metric Flange w/ Feet |
| Motor Application | Metric |
| VoltCode | H |
| Weight | 12.0 LB |
| EAN or UPC | 781568386033 |

