- Stand Alone Panel
- Linear, Circular Interpolation
- 2 Servo, 2 Vector Axis
- Servo, Vector Technology
- N/A Motor
| Technology | Servo, Vector |
| Feedback | Encoder: RS422 differential A/B/Z 8MHz Max |
| Motion Type | Linear, Circular Interpolation |
| Enclosure | Stand Alone Panel |
| RefPicture | nmx |
| Power Required | 24 VDC or 18 VAC |
| Active X | Yes |
| Input Type | Active High/Low (PNP/NPN) |
| Embedded C | Yes |
| Output Type | Active High (PNP) |
| No. of Axis | 2 Servo, 2 Vector |
| Position Capture Time | 1@30 microsec & 3@ 1 millisec |
| Multi Tasking | Yes |
| Motor Amps | N/A |
| Weight | 5.0 LB |
| EAN or UPC | 781568694572 |

