- 40 hp
- 1200 rpm
- 60 Hz
- 460/796 Volt
- 3 Phase
applications
- Applications requiring high torque and high slip
- Beam pumping units
- Punch presses
features
- F-2 position conduit box
- Two-part epoxy paint
- Moisture-resistant insulation
- Rodent screens
- Shaft slinger
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-2 |
| Motor Shaft Length | 5 7/8 in |
| Service Factor | 1.15 |
| Motor Shaft Size | 2 3/8 in |
| Open End Bearing | 6312 |
| Full Load Pf | 79 |
| Product Line | RG |
| VoltCode | V1 |
| Phase | Three Phase |
| Voltage | 460/796 |
| Epact Nominal Full Load Efficiency | 93 % |
| Full Load rpm | 1125 rpm |
| Type | 1446M |
| BALD Family Names | Pump Motor |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Design | D |
| Motor Application | High Slip |
| Voltage Rating | 460, 796 |
| Drive End Bearing | 6313 |
| Full Load Amps | 31 |
| C Dimension | 29.69 in |
| RPM | 1200 rpm |
| Enclosure | ODP |
| RefPicture | OF |
| Hz | 60 Hz |
| Rotation | R |
| Poles | 6 |
| Full Load Efficiency | 87.5 % |
| Mounting | Rigid Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 365T |
| Brake Feature | No |
| Mult. Sym. | L1 |
| Useable at 208V | No |
| Efficiency Group | Standard Efficient |
| Weight | 953.0 LB |
| EAN or UPC | 781568222430 |

