- 25 hp
- 1,100 rpm
- 460/796 Volts
- Three Phase
- 60 Hz
applications
- Applications requiring high torque and high slip
- Beam pumping units
- Punch presses
features
- F-2 position conduit box
- Two-part epoxy paint
- Moisture-resistant insulation
- Rodent screens
- Shaft slinger
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Open End Bearing | 6311 |
| Washdown Duty | No |
| Voltage | 460/796 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1125 rpm |
| Full Load Amps | 19 |
| Enclosure | TEFC |
| Full Load Pf | 81 |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | RG |
| Rotation | R |
| Design | D |
| RefPicture | EFM2333T |
| Voltage Rating | 460, 796 |
| Mounting | Rigid Base |
| Full Load Efficiency | 87.5 % |
| Useable at 208V | No |
| Frame | 324T |
| Mounting Style | F-2 |
| Brake Feature | No |
| Poles | 6 |
| Efficiency Group | Standard Efficient |
| VoltCode | V1 |
| BALD Family Names | Pump Motor |
| Mult. Sym. | L1 |
| RPM | 1200 rpm |
| Motor Application | High Slip |
| Phase | Three Phase |
| Type | 1250M |
| Service Factor | 1.15 |
| Drive End Bearing | 6312 |
| Weight | 575.0 LB |
| EAN or UPC | 781568301401 |

