- 1 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 143TC Frame, 1.15 SF
| Brake Feature | No |
| Phase | Three Phase |
| Voltage Rating | 460, 230 |
| Mounting | C-Face - Less Base |
| Full Load rpm | 1751 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Motor Shaft Size | 7/8 in |
| Hz | 60 Hz |
| Full Load Amps | 2.1 |
| Enclosure | TEFC |
| Full Load Efficiency | 75 % |
| Frame Size | 140TC |
| Mounting Style | F-1 |
| Poles | 4 |
| Design | B |
| RPM | 1800 rpm |
| Product Line | Extra Tough-XT-Totally Enclosed - IP54 |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 230/460 |
| Frame Material | Steel |
| Motor Application | Mill & Chemical |
| Frame | 143TC |
| Motor Shaft Length | 2 1/4 in |
| Weight | 35.26 LB |
| EAN or UPC | 785398116792 |

