- 1 1/2 HP, 1800 RPM, 60 Hertz, 230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 145TC Frame, 1.0 SF
| Hz | 60 Hz |
| C Dimension | 14.47 |
| Phase | Three Phase |
| Motor Shaft Length | 2 in |
| Mounting | C-Face - With Base |
| Full Load Efficiency | 86.3 % |
| Full Load Pf | 77.3 |
| Voltage Rating | 460, 230 |
| Motor Application | Inverter Duty, Explosion Proof |
| Service Factor | 1 |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Size | 7/8 in |
| RPM | 1800 rpm |
| Frame | 145 TC |
| Poles | 4 |
| Weight | 35.0 LB |
| EAN or UPC | 785398759845 |

