- PCI Card
- Linear Interpolation
- 1 Servo, 1 Stepper, 1 Vector Axis
- Servo, Stepper, Vector Technology
- Active High (PNP) Output Type
| Output Type | Active High (PNP) |
| Power Required | +5 +/-12 & 12-24 VDC for I/O |
| Motion Type | Linear Interpolation |
| Motor Amps | N/A |
| Input Type | Active High/Low (PNP/NPN) |
| Multi Tasking | Yes |
| RefPicture | pci |
| No. of Axis | 1 Servo, 1 Vector, 1 Stepper |
| Technology | Servo, Vector, Stepper |
| Enclosure | PCI Card |
| Feedback | Encoder: RS422 differential A/B/Z 7.5MHz Max |
| Active X | Yes |
| Position Capture Time | 4@1 microsec |
| Embedded C | Yes |
| Weight | 1.235 LB |
| EAN or UPC | 781568305997 |

