- PCI Card
- Linear, Circular Interpolation
- 2 Servo, 2 Stepper, 2 Vector Axis
- Servo, Stepper, Vector Technology
- N/A Motor
| Embedded C | Yes |
| Input Type | Active High/Low (PNP/NPN) |
| RefPicture | pci |
| Power Required | +5 +/-12 & 12-24 VDC for I/O |
| Output Type | Active High (PNP) |
| Technology | Servo, Vector, Stepper |
| Feedback | Encoder: RS422 differential A/B/Z 7.5MHz Max |
| Active X | Yes |
| No. of Axis | 2 Servo, 2 Vector, 2 Stepper |
| Multi Tasking | Yes |
| Motor Amps | N/A |
| Position Capture Time | 4@1 microsec |
| Motion Type | Linear, Circular Interpolation |
| Enclosure | PCI Card |
| Weight | 1.102 LB |
| EAN or UPC | 781568306000 |

