- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 56C Frame
applications
- Pressure washers
- steam cleaners
- Portable and self-contained stationary system for direct drive mount and coupled mount designs
features
- Ball bearings
- Manual thermal overload
- 200 °C copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Washdown Duty | No |
| Phase | Single Phase |
| BALD Family Names | Pressure Washer Motor, C-Face, Single Phase Motor |
| Brake Feature | No |
| C Dimension | 13 1/4 in |
| Mounting | C-Face - With Base |
| Shaft Grounding | No |
| Full Load Pf | 95 |
| Power Factor | 95 |
| Type | 3524LC |
| Poles | 2 |
| NEMA Design | L |
| Rotation | R |
| Speed | 3450 rpm |
| Drive End Bearing | 6205 |
| Product Line | RG |
| Full Load rpm | 3450 rpm |
| End Plate | C-Face |
| Standard | CSA, UR, NEMA |
| Hz | 60 Hz |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Mult. Sym. | K |
| Synchronous | 3600 rpm |
| Substitute Motor | PCL3519M |
| Full Load Current | 17.6 A/8.8 A |
| Efficiency Group | Standard Efficient |
| RPM | 3600 rpm |
| Design | L |
| Insulation Class | F |
| Mounting Style | F-1 |
| Motor Application | Pressure Washer |
| Efficiency | 77% |
| Frequency | 60 Hz |
| Conduit Box Material | Steel |
| Full Load Efficiency | 77 % |
| HP | 2 |
| Overall Length | 13.23 in |
| VoltCode | B |
| Full Load Amps | 8.8 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| Motor Shaft Length | 1 7/8 in |
| Shaft Dia. | 0.625 in |
| Frame | 56C |
| Open End Bearing | 6203 |
| Ambient Temperature | 104 °F |
| Voltage Rating | 230, 115 |
| Voltage | 115 V, 230 V |
| Enclosure | TEFC |
| Frame Size | 56C |
| Useable at 208V | No |
| RefPicture | PCL |
| Mount Type | F-1 |
| Service Factor | 1.15 |
| Motor Shaft Size | 5/8 in |
| Shaft Rotation | Reversible |
| Weight | 43.0 LB |
| EAN or UPC | 781568112410 |

