- Tach Generator
- Foot Mount (DC)
- 100VDC
| Type | TACH |
| BALD Family Names | N/A |
| Mult. Sym. | N5 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mount Type | Foot Mount (DC) |
| Field Voltage | 100VDC |
| Mounting Style | F-1 |
| Frame | XPYTACH |
| Generator Type | XPY |
| Voltage Rating | 100 |
| Service Factor | 1 |
| Enclosure | TENV |
| Mounting | RG |
| Weight | 6.0 LB |
| EAN or UPC | 781568125762 |

