- Tach Generator
- Foot Mount (DC)
- 50VDC
| Mount Type | Foot Mount (DC) |
| Field Voltage | 50VDC |
| Type | TACH |
| Mounting Style | F-1 |
| Frame | XPYTACH |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting | RG |
| Generator Type | XPY |
| Service Factor | 1 |
| BALD Family Names | N/A |
| Voltage Rating | 50 VDC |
| Enclosure | TENV |
| Mult. Sym. | N5 |
| Weight | 6.0 LB |
| EAN or UPC | 781568125755 |

