- 2 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.15 SF
applications
- Pressure washers
- steam cleaners
- Portable and self-contained stationary system for direct drive mount and coupled mount designs
features
- Ball bearings
- Manual thermal overload
- 200 °C copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure Designation | ODP - Open Drip Proof |
| Useable at 208V | No |
| Full Load Efficiency | 77 % |
| BALD Family Names | Pressure Washer Motor |
| C Dimension | 12.06 in |
| Open End Bearing | 6203 |
| C Face Kit | 35-8764 |
| Mult. Sym. | K |
| Rotation | R |
| Frame Size | Shaft Input, Not a C-Face |
| Poles | 2 |
| Phase | Single Phase |
| Motor Shaft Length | 1 7/8 in |
| Mounting Style | F-1 |
| Voltage | 115/230 |
| Full Load Amps | 8.8 |
| Full Load rpm | 3450 rpm |
| Mounting | Rigid Base |
| Type | 3524LC |
| Full Load Pf | 95 |
| Frame | 56 |
| Hz | 60 Hz |
| Washdown Duty | No |
| Enclosure | ODP |
| VoltCode | B |
| Brake Feature | No |
| RefPicture | LDP |
| RPM | 3600 rpm |
| Drive End Bearing | 6205 |
| Substitute Motor | PL3515M |
| HP | 2 |
| Design | L |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230, 115 |
| Frame Material | Steel |
| Epact Nominal Full Load Efficiency | 84 % |
| Motor Shaft Size | 5/8 in |
| Product Line | RG |
| Service Factor | 1.15 |
| Motor Application | Pressure Washer |
| Weight | 41.0 LB |
| EAN or UPC | 781568112496 |

