- TEAO Enclosure
- 1/2 hp
- 60 Hz Frequency
- 48Z Frame
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 1/2 in |
| Full Load Pf | 81 |
| RefPicture | PSC |
| Rated Efficiency | 65 % |
| Design | - |
| C Dimension | 11.97 in |
| Full Load Efficiency | 65 % |
| Mult. Sym. | K |
| Drive End Bearing | 6203 |
| Shaft Dia. | 0.5 in |
| Efficiency | 65% |
| Multispeed | Single Speed |
| Shaft Grounding | No |
| Insulation Class | B |
| Voltage | 115 V, 230 V |
| Mount Type | F1 |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Efficiency Group | Standard Efficient |
| Product Line | RG |
| Motor Shaft Length | 1 1/2 in |
| Base | Rigid |
| BALD Family Names | HVAC Duty, Single Phase Motor |
| Service Factor | 1 |
| Power Factor | 81 |
| Useable at 208V | No |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Phase | Single Phase |
| Full Load rpm | 1625 rpm |
| Poles | 4 |
| Voltage Rating | 230, 115 |
| Shaft Diameter | 0.5 in |
| Brake Feature | No |
| Mounting Style | F-1 |
| Overall Length | 11.96 in |
| Full Load Current | 6/3 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Washdown Duty | No |
| Full Load Amps | 3 |
| Type | 3418C |
| HP | 1/2 |
| Frame | 48Z |
| Enclosure | TEAO |
| End Plate | Standard |
| Frequency | 60 Hz |
| Motor Application | Direct Drive Fan |
| Speed | 1625 rpm |
| VoltCode | B |
| Frame Size | 48Z |
| Ambient Temperature | 104 °F |
| Standard | CSA, UR, NEMA |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Rotation | R |
| Weight | 24.0 LB |
| EAN or UPC | 781568148679 |

