- 115 Voltage, 230 Voltage
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Generator Type | DPY |
| Frame | CHGEN |
| RefPicture | PTG1024 |
| Mount Type | Encoder-Based Digital PY Flange Mount |
| Voltage | 115 V, 230 V |
| Type | ENCODER |
| Field Voltage | 1024PPR |
| Mult. Sym. | N5 |
| Enclosure | TENV |
| Service Factor | 1 |
| BALD Family Names | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 781568178911 |

