- Tach Generator
- Pancake Mount (AC/DC)
- 45/90VAC
| Enclosure | TENV |
| RefPicture | PTG50NCS |
| BALD Family Names | N/A |
| Field Voltage | 45/90VAC |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting Style | F-1 |
| Mount Type | Pancake Mount (AC/DC) |
| Mult. Sym. | N5 |
| Insulation | B |
| Generator Type | AC |
| Voltage Rating | 45/90 VAC |
| Mounting | RG |
| Type | TACH |
| Frame | ACTACH |
| Service Factor | 1 |
| Weight | 8.1 LB |
| EAN or UPC | 781568125687 |

