- Tach Generator
- Pancake Mount (AC/DC)
- 50VDC
| Field Voltage | 50VDC |
| Frame | NCSTACH |
| Type | TACH |
| Enclosure | TENV |
| Service Factor | 1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | B |
| Mounting Style | F-1 |
| RefPicture | PTG50NCS |
| Generator Type | NCS |
| Mount Type | Pancake Mount (AC/DC) |
| Mounting | RG |
| Mult. Sym. | N5 |
| Voltage Rating | 50 VDC |
| BALD Family Names | N/A |
| Weight | 8.0 LB |
| EAN or UPC | 781568125717 |

