- Tach Generator
- Metric Flange Mount (DC)
- 60VDC
| Voltage Rating | 60 VDC |
| RefPicture | PTG-M |
| Frame | XPYTACH |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Mounting Style | F-1 |
| Service Factor | 1 |
| BALD Family Names | N/A |
| Type | TACH |
| Mounting | RG |
| Field Voltage | 60VDC |
| Mult. Sym. | N5 |
| Generator Type | XPYII |
| Mount Type | Metric Flange Mount (DC) |
| Weight | 11.0 LB |
| EAN or UPC | 781568172476 |

