- Tach Generator
- XPY Washdown Flange Mount (DC)
- 100VDC
| Mult. Sym. | N5 |
| Type | TACH |
| Mount Type | XPY Washdown Flange Mount (DC) |
| Service Factor | 1 |
| BALD Family Names | Washdown Duty |
| Mounting | RG |
| Enclosure | TENV |
| Field Voltage | 100VDC |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Generator Type | XPYII |
| RefPicture | PTGWD50 |
| Frame | XPYTACH |
| Voltage Rating | 100 |
| Mounting Style | F-1 |
| Weight | 9.0 LB |
| EAN or UPC | 781568178560 |

