- 7 1/2 HP, 1800 RPM, 60 Hertz, 230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Resilient Base, 256U Frame, 1.0 SF
applications
- Barn cleaners
- Silo unloaders
- Bulk feeders
- Feed mixers
- Augers
- Any application where voltage supply may be low or uncertain
features
- Monocast aluminum frame to ensure excellent heat dissipation
- Large copper commutator with patented centrifugal short-circuiting device
- 1.00 service factor
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Resilient Base |
| Poles | 4 |
| Type | N/A |
| Service Factor | 1 |
| Frame Material | Aluminum |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Design | N/A |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Full Load Amps | 38 |
| Full Load Efficiency | 88 % |
| Frame | 256U |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1725 rpm |
| Voltage | 230 |
| Brake Feature | No |
| Mult. Sym. | L2 |
| Motor Application | Repulsion-Start Induction Run |
| Substitute Motor | R1428 |
| Washdown Duty | No |
| Voltage Rating | 230 |
| HP | 7 1/2 |
| Hz | 60 Hz |
| Motor Shaft Size | 1 3/8 in |
| Motor Shaft Length | 3 3/4 in |
| Mounting Style | F-1 |
| Weight | 274.0 LB |
| EAN or UPC | 781568122501 |

