- 15 - 20 hp, 6 Ohm, 1200 Continuous Rated Watts
| Total Ohms | 6 Ohm |
| HP Range @ 575 VAC | N/A |
| HP Range @ 460 VAC | N/A |
| Continuous Watts | 1200 W |
| HP Range @ 230 VAC | 15 hp to 20 hp |
| Weight | 14.0 LB |
| EAN or UPC | 781568379783 |
| Total Ohms | 6 Ohm |
| HP Range @ 575 VAC | N/A |
| HP Range @ 460 VAC | N/A |
| Continuous Watts | 1200 W |
| HP Range @ 230 VAC | 15 hp to 20 hp |
| Weight | 14.0 LB |
| EAN or UPC | 781568379783 |