- 20 - 30 hp, 24 Ohm, 1200 Continuous Rated Watts
| Continuous Watts | 1200 W |
| Total Ohms | 24 Ohm |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | N/A |
| HP Range @ 575 VAC | 20 hp to 30 hp |
| Weight | 13.0 LB |
| EAN or UPC | 781568391457 |
| Continuous Watts | 1200 W |
| Total Ohms | 24 Ohm |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | N/A |
| HP Range @ 575 VAC | 20 hp to 30 hp |
| Weight | 13.0 LB |
| EAN or UPC | 781568391457 |