- 25 - 250 hp, 4 Ohm, 2400 Continuous Rated Watts
| HP Range @ 230 VAC | 25 hp to 40 hp |
| Total Ohms | 4 Ohm |
| Continuous Watts | 2400 W |
| HP Range @ 460 VAC | 75 hp to 250 hp |
| HP Range @ 575 VAC | N/A |
| Weight | 24.0 LB |
| EAN or UPC | 781568172315 |
| HP Range @ 230 VAC | 25 hp to 40 hp |
| Total Ohms | 4 Ohm |
| Continuous Watts | 2400 W |
| HP Range @ 460 VAC | 75 hp to 250 hp |
| HP Range @ 575 VAC | N/A |
| Weight | 24.0 LB |
| EAN or UPC | 781568172315 |