- 1 - 5 hp, 120 Ohm, 2400 Continuous Rated Watts
| HP Range @ 575 VAC | 3 hp to 5 hp |
| Total Ohms | 120 Ohm |
| Continuous Watts | 2400 W |
| HP Range @ 460 VAC | 1 hp to 3 hp |
| HP Range @ 230 VAC | N/A |
| Weight | 19.0 LB |
| EAN or UPC | 781568200919 |
| HP Range @ 575 VAC | 3 hp to 5 hp |
| Total Ohms | 120 Ohm |
| Continuous Watts | 2400 W |
| HP Range @ 460 VAC | 1 hp to 3 hp |
| HP Range @ 230 VAC | N/A |
| Weight | 19.0 LB |
| EAN or UPC | 781568200919 |