- 20 - 30 hp, 24 Ohm, 2400 Continuous Rated Watts
| Continuous Watts | 2400 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | N/A |
| Total Ohms | 24 Ohm |
| HP Range @ 575 VAC | 20 hp to 30 hp |
| Weight | 25.0 LB |
| EAN or UPC | 781568379813 |
| Continuous Watts | 2400 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | N/A |
| Total Ohms | 24 Ohm |
| HP Range @ 575 VAC | 20 hp to 30 hp |
| Weight | 25.0 LB |
| EAN or UPC | 781568379813 |