- 1 - 15 hp, 30 Ohm, 2400 Continuous Rated Watts
| Continuous Watts | 2400 W |
| HP Range @ 575 VAC | 15 hp |
| HP Range @ 230 VAC | 1 hp to 2 hp |
| HP Range @ 460 VAC | 10 hp |
| Total Ohms | 30 Ohm |
| Weight | 19.0 LB |
| EAN or UPC | 781568306376 |
| Continuous Watts | 2400 W |
| HP Range @ 575 VAC | 15 hp |
| HP Range @ 230 VAC | 1 hp to 2 hp |
| HP Range @ 460 VAC | 10 hp |
| Total Ohms | 30 Ohm |
| Weight | 19.0 LB |
| EAN or UPC | 781568306376 |