- 50 - 450 hp, 2 Ohm, 4800 Continuous Rated Watts
| HP Range @ 230 VAC | 50 hp |
| Total Ohms | 2 Ohm |
| HP Range @ 460 VAC | 300 hp to 450 hp |
| HP Range @ 575 VAC | N/A |
| Continuous Watts | 4800 W |
| Weight | 29.0 LB |
| EAN or UPC | 781568172384 |
| HP Range @ 230 VAC | 50 hp |
| Total Ohms | 2 Ohm |
| HP Range @ 460 VAC | 300 hp to 450 hp |
| HP Range @ 575 VAC | N/A |
| Continuous Watts | 4800 W |
| Weight | 29.0 LB |
| EAN or UPC | 781568172384 |