- 15 - 20 hp, 6 Ohm, 4800 Continuous Rated Watts
| HP Range @ 230 VAC | 15 hp to 20 hp |
| HP Range @ 460 VAC | N/A |
| Total Ohms | 6 Ohm |
| Continuous Watts | 4800 W |
| HP Range @ 575 VAC | N/A |
| Weight | 27.0 LB |
| EAN or UPC | 781568172278 |
| HP Range @ 230 VAC | 15 hp to 20 hp |
| HP Range @ 460 VAC | N/A |
| Total Ohms | 6 Ohm |
| Continuous Watts | 4800 W |
| HP Range @ 575 VAC | N/A |
| Weight | 27.0 LB |
| EAN or UPC | 781568172278 |