- 7 1/2 - 60 hp, 10 Ohm, 4800 Continuous Rated Watts
| Continuous Watts | 4800 W |
| HP Range @ 575 VAC | N/A |
| HP Range @ 230 VAC | 7 1/2 hp to 10 hp |
| Total Ohms | 10 Ohm |
| HP Range @ 460 VAC | 30 hp to 60 hp |
| Weight | 26.0 LB |
| EAN or UPC | 781568379837 |
| Continuous Watts | 4800 W |
| HP Range @ 575 VAC | N/A |
| HP Range @ 230 VAC | 7 1/2 hp to 10 hp |
| Total Ohms | 10 Ohm |
| HP Range @ 460 VAC | 30 hp to 60 hp |
| Weight | 26.0 LB |
| EAN or UPC | 781568379837 |