- 10 - 15 hp, 30 Ohm, 4800 Continuous Rated Watts
| HP Range @ 460 VAC | 10 hp |
| Total Ohms | 30 Ohm |
| Continuous Watts | 4800 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 575 VAC | 15 hp |
| Weight | 26.0 LB |
| EAN or UPC | 781568200971 |
| HP Range @ 460 VAC | 10 hp |
| Total Ohms | 30 Ohm |
| Continuous Watts | 4800 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 575 VAC | 15 hp |
| Weight | 26.0 LB |
| EAN or UPC | 781568200971 |