- 5 - 10 hp, 60 Ohm, 4800 Continuous Rated Watts
| Continuous Watts | 4800 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | 5 hp to 7 1/2 hp |
| Total Ohms | 60 Ohm |
| HP Range @ 575 VAC | 7 1/2 hp to 10 hp |
| Weight | 26.0 LB |
| EAN or UPC | 781568201633 |
| Continuous Watts | 4800 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | 5 hp to 7 1/2 hp |
| Total Ohms | 60 Ohm |
| HP Range @ 575 VAC | 7 1/2 hp to 10 hp |
| Weight | 26.0 LB |
| EAN or UPC | 781568201633 |