- 3 - 25 hp, 20 Ohm, 600 Continuous Rated Watts
| Continuous Watts | 600 W |
| HP Range @ 460 VAC | 15 hp to 25 hp |
| HP Range @ 575 VAC | N/A |
| HP Range @ 230 VAC | 3 hp to 5 hp |
| Total Ohms | 20 Ohm |
| Weight | 10.0 LB |
| EAN or UPC | 781568172391 |
| Continuous Watts | 600 W |
| HP Range @ 460 VAC | 15 hp to 25 hp |
| HP Range @ 575 VAC | N/A |
| HP Range @ 230 VAC | 3 hp to 5 hp |
| Total Ohms | 20 Ohm |
| Weight | 10.0 LB |
| EAN or UPC | 781568172391 |