- 75 - 250 hp, 4 Ohm, 6400 Continuous Rated Watts
| Total Ohms | 4 Ohm |
| HP Range @ 575 VAC | N/A |
| Continuous Watts | 6400 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | 75 hp to 250 hp |
| Weight | 79.0 LB |
| EAN or UPC | 781568379851 |
| Total Ohms | 4 Ohm |
| HP Range @ 575 VAC | N/A |
| Continuous Watts | 6400 W |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | 75 hp to 250 hp |
| Weight | 79.0 LB |
| EAN or UPC | 781568379851 |