- 50 - 450 hp, 2 Ohm, 9600 Continuous Rated Watts
| HP Range @ 230 VAC | 50 hp |
| Continuous Watts | 9600 W |
| Total Ohms | 2 Ohm |
| HP Range @ 575 VAC | N/A |
| HP Range @ 460 VAC | 300 hp to 450 hp |
| Weight | 74.0 LB |
| EAN or UPC | 781568201657 |
| HP Range @ 230 VAC | 50 hp |
| Continuous Watts | 9600 W |
| Total Ohms | 2 Ohm |
| HP Range @ 575 VAC | N/A |
| HP Range @ 460 VAC | 300 hp to 450 hp |
| Weight | 74.0 LB |
| EAN or UPC | 781568201657 |