- 75 - 250 hp, 4 Ohm, 9600 Continuous Rated Watts
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | 75 hp to 250 hp |
| Continuous Watts | 9600 W |
| Total Ohms | 4 Ohm |
| HP Range @ 575 VAC | N/A |
| Weight | 101.0 LB |
| EAN or UPC | 781568306383 |
| HP Range @ 230 VAC | N/A |
| HP Range @ 460 VAC | 75 hp to 250 hp |
| Continuous Watts | 9600 W |
| Total Ohms | 4 Ohm |
| HP Range @ 575 VAC | N/A |
| Weight | 101.0 LB |
| EAN or UPC | 781568306383 |