- 40 - 150 hp, 14 Ohm, 9600 Continuous Rated Watts
| HP Range @ 460 VAC | N/A |
| Continuous Watts | 9600 W |
| HP Range @ 575 VAC | 40 hp to 150 hp |
| HP Range @ 230 VAC | N/A |
| Total Ohms | 14 Ohm |
| Weight | 74.0 LB |
| EAN or UPC | 781568202500 |
| HP Range @ 460 VAC | N/A |
| Continuous Watts | 9600 W |
| HP Range @ 575 VAC | 40 hp to 150 hp |
| HP Range @ 230 VAC | N/A |
| Total Ohms | 14 Ohm |
| Weight | 74.0 LB |
| EAN or UPC | 781568202500 |